Shop All C-Frame Motors
Dayton
C-Frame Motor, Ball, Shaded Pole, 2 In. L
Mfr # 4M080E
Zoro # G2293663
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Shaft Dia. 1/4 in
- HP 1/40
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M080E
- Zoro # G2293663
- UPC # 190735329948
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 1/4 in |
Length Less Shaft | 2 1/2 in |
Stud Size | #8-32 |
Shaft Length | 2 in |
Cord Length | 12 in |
Stack Size | 1 1/2 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/40 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.4 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2069)
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF, CS Z3 (H47640Z3)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L (4M068E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON C-Frame Motor, Nonstandard, 3/4, 2 In. L (5M065E)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- Dayton HVAC Motors