Shop All C-Frame Motors
Dayton
C-Frame Motor, Auto, Shaded Pole, 1 In. L
Mfr # 5M064E
Zoro # G2558595
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Shaft Dia. 1/4 in
- HP 1/20
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5M064E
- Zoro # G2558595
- UPC # 190735346556
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 1/4 in |
Length Less Shaft | 3 1/8 in |
Shaft Length | 1 in |
Stud Size | #8-32 |
Stack Size | 2 in |
Cord Length | 12 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 120V AC, Full Load Amps 2.8 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- ARO Filter/Regulator/Lubricator, 1/4", NPT (C38121-801)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (63-190600-10)
- FOSTER Plug, 1/2", 1/4" MPT, Steel (SHD50)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- DAYTON C-Frame Motor, Shaded Pole, 1-5/16 In. L (4M211E)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- DAYTON C-Frame Motor, 1 In. L, Shaded Pole, Sleeve (4M067E)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- Dayton HVAC Motors