Shop All C-Frame Motors
Dayton
C-Frame Motor, 1 In. L, Shaft End, Auto
Mfr # 4M074E
Zoro # G2349907
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Shaft Dia. 3/16 in
- HP 1/70
- Nameplate RPM 3,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4M074E
- Zoro # G2349907
- UPC # 190735329887
- Country of Origin Viet Nam
- Category C-Frame Motors
Dimensions
Shaft Dia. | 3/16 in |
Length Less Shaft | 2 in |
Stud Size | #8-32 |
Shaft Length | 1 in |
Cord Length | 12 in |
Stack Size | 7/8 in |
Description
C-Frame Motor, Single Phase, Motor Design Shaded Pole, 1/70 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 230V AC, Full Load Amps 0.48 A, Non-Standard Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection One-Shot, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 3-3/4 In. L (M30-375-3)
- SKF SKF 5309, Double Row Ball Brgs, SKF 5309 (5309)
- FAG BEARINGS Self-Aligning Ball Bearings, Double Row (608Z)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE (4M072E)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- DAYTON 120V C-Frame Motor (4M212E)
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- DAYTON C-Frame Motor, Nonstandard, 3/4, 2 In. L (5M065E)
- DAYTON C-Frame Motor, Shaded Pole, 2-1/4 In. L (4M077E)
- Dayton HVAC Motors