Shop All V-Belts
Dayton
BX92 Cogged V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GXC5
Zoro # G2744183
original price:
$32.57
12% off
new price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX92
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 95" |
For Minimum Pulley Pitch Diameter | 4 in |
Belt Trade Size | BX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX92, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 02MP-04FJS 90 Deg Elbow Forged, 2PK (6501-02-04-FG)
- LPS 1 gal., Jug, Lubricants (02128)
- SPEEDAIRE Flange Mount, 2 In (6X472)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- DAYTON AX128 Cogged V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs (6L261)
- DAYTON 5V1060 V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (13V748)
- DAYTON BX240 Cogged V-Belt, 241" Outside Length, 21/32" Top Width, 1 Ribs (6L314)
- DAYTON B65 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (6X999)
- DAYTON 4L320 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- DAYTON BX72 Cogged V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3GXA7)
- CARLISLE AP29 Super Blue Ribbon V-Belt (AP29)
- Dayton V-Belts