Shop All V-Belts
Dayton
BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GXA8
Zoro # G3288223
original price:
$25.24
6% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX73
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 76" |
For Minimum Pulley Pitch Diameter | 4 in |
Belt Trade Size | BX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX73, Number of Bands 1, Outside Length 76 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- FESTO Service Unit Combination LFR-1/4-DB-7-MINI-KC (LFR-1/4-DB-7-MINI-KC)
- CONTINENTAL CONTITECH 4L320 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- D&D 120" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1200)
- DAYTON 5V800 V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (13V743)
- DAYTON C56 V-Belt, 60" Outside Length, 7/8" Top Width, 1 Ribs (13V824)
- DAYTON 3VX1000 Cogged V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs (2L401)
- DAYTON B30 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (1A103)
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- DAYTON B122 V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ5)
- MITSUBOSHI 3/B111 114Inch Outside Length, 3 Ribs (3RB111)
- Dayton Power Transmission Belts