Shop All V-Belts
Dayton
BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L281
Zoro # G3264843
original price:
$28.98
9% off
new price: $26.09
/ea
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX67
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 70" |
For Minimum Pulley Pitch Diameter | 4 in |
Belt Trade Size | BX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX67, Number of Bands 1, Outside Length 70 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z084)
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 50mm Bore, 149mm Overall Length , 37mm Housing W (UCT210-50MM)
- FASCO Unit Bearing Motor, 1/100 HP, 0.53, CW, 115V (UB597)
- DAYTON 4L160 V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs (3GWD7)
- DAYTON AX92 Cogged V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (6L255)
- DAYTON 5L560 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (5L560)
- DAYTON AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (6A117)
- DAYTON 5VX580 Cogged V-Belt, 58" Outside Length, 5/8" Top Width, 1 Ribs (2L418)
- DAYTON BX52 Cogged V-Belt, 55 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L270 (6L270)
- BESTORQ XPA1060 Cogged Belt Metric, 1060 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1060)
- Dayton Power Transmission Belts