Shop All V-Belts
Dayton
BX54 Cogged V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L272
Zoro # G2781256
product price: $27.13
/ea
$27.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX54
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 57" |
Belt Trade Size | BX |
For Minimum Pulley Pitch Diameter | 4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX54, Number of Bands 1, Outside Length 57 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rv15 Maintenance Kit (1WG52)
- CONTINENTAL CONTITECH A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (A33)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FP-GAUGE PORT (GP6504-06-06-04FP)
- ENERPAC DC3913900SR, COVER ASSEMBLY (DC3913900SR)
- DAYTON 3L540 V-Belt, 54" Outside Length, 3/8" Top Width, 1 Ribs (3L540)
- DAYTON B30 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (1A103)
- DAYTON 5V600 V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs (13V738)
- DAYTON CX136 Cogged V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs (4FJ32)
- DAYTON AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (3GWU9)
- DAYTON B76 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (6A159)
- DAYTON C300 V-Belt, 302" Outside Length, 7/8" Top Width, 1 Ribs (13V847)
- Dayton V-Belts