Shop All V-Belts
Dayton
BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5TXL8
Zoro # G2742826
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX45
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 48" |
For Minimum Pulley Pitch Diameter | 4 in |
Belt Trade Size | BX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX45, Number of Bands 1, Outside Length 48 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC NOSE (8940159853)
- SPEEDAIRE Sanding Pad (PN21AA539G)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K259)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- DAYTON 3/5V1120 Banded V-Belt, 112-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs (13F953)
- DAYTON C151 V-Belt, 155" Outside Length, 7/8" Top Width, 1 Ribs (3GWT1)
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs (13G063)
- DAYTON 5V2120 V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (13V760)
- DAYTON 5L250 V-Belt, 25" Outside Length, 21/32" Top Width, 1 Ribs (5L250)
- DAYTON 5L1000 V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (3X544)
- SUPCO Molded Cogged V Belt, AX53 (AX53)
- Dayton V-Belts