Shop All V-Belts
Dayton
BX39 Cogged V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GXA2
Zoro # G2631072
original price:
$17.72
12% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX39
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 42" |
Belt Trade Size | BX |
For Minimum Pulley Pitch Diameter | 4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX39, Number of Bands 1, Outside Length 42 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- MITSUBOSHI 5/B205 208Inch Outside Length, 5 Ribs (5RB205)
- POWERFLITE A59 61" Outside Length, 1/2" Top Width, 1 Ribs (A59-2)
- DYNABRADE Brush Holder, 42732 (42732)
- DAYTON 3VX335 Cogged V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L382)
- DAYTON 5L310 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310)
- DAYTON 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (2L451)
- DAYTON 3L700 V-Belt, 70" Outside Length, 3/8" Top Width, 1 Ribs (13V793)
- DAYTON 6/B158 Banded V-Belt, 161-3/4" Outside Length, 4" Top Width, 6 Ribs (13W374)
- DAYTON CX60 Cogged V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ44)
- D&D 47 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX475)
- Dayton Power Transmission Belts