Shop All V-Belts
Dayton
BX240 Cogged V-Belt, 241" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L314
Zoro # G3061037
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX240
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 241" |
Belt Trade Size | BX |
For Minimum Pulley Pitch Diameter | 4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX240, Number of Bands 1, Outside Length 242 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDC4)
- DIXON Conical Muffler NPT, 1/4" (CMF28)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- DAYTON 3L270 V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- DAYTON 5L300 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (5L300)
- DAYTON C130 V-Belt, 134" Outside Length, 7/8" Top Width, 1 Ribs (3GWR2)
- DAYTON B104 V-Belt, 107" Outside Length, 21/32" Top Width, 1 Ribs (3GWH9)
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (13V712)
- D&D 29" Outside Length, 2/3" Top Width, 1 Ribs (B26/5L290)
- Dayton Power Transmission Belts