Shop All V-Belts
Dayton
BX180 Cogged V-Belt, 183" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L311
Zoro # G2940025
product price: $85.98
/ea
Free Shipping & Returns
$85.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX180
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 183" |
Belt Trade Size | BX |
For Minimum Pulley Pitch Diameter | 4 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX180, Number of Bands 1, Outside Length 183 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 522K7 Micro V Belt, 52.2 in Pitch Length, 0.98 in Top Width, 7 Ribs (522K7)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- TRITAN Angular Contact Ball Bearing, 1300lb., NBR (5201 2RS/C3 PRX)
- AIGNEP USA Swivel Branch Tee, 6mm Tube Sz, PK5 (50210N-6-1/8-PK5)
- DAYTON 3V900 V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (13V726)
- DAYTON B76 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (6A159)
- DAYTON C148 V-Belt, 152" Outside Length, 7/8" Top Width, 1 Ribs (3GWR9)
- DAYTON A80 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (3X629)
- DAYTON BX35 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (6L267)
- DAYTON 4L340 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- GATES Truflex V-Belts, 5L460 (5L460)
- Dayton Power Transmission Belts