Shop All Reducing Bushings
Dayton
6L100 Steel Reducer Bushing 3 Pack
Mfr # 6L100
Zoro # G2168004
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 5/16 in
- Length 1 in
- Material Steel
- Length (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6L100
- Zoro # G2168004
- UPC # 044861014806
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 5/16 in |
Length | 1 in |
Length (In.) | 1 |
Inside Dia. (In.) | 1/4 |
Outside Dia. (In.) | 5/16 |
Outside Diameter | 5/16 in |
Overall Length | 1 in |
Slot Width | 3/16 in |
Inside Diameter | 1/4 in |
Details
Item - Reducing Bushings | Open Slot Reducing Bushing |
Material | Steel |
Item | Reducing Bushing |
Slot | 3/16 in Open, For Keyway and Setscrew |
Function | Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts |
System of Measurement | Inch |
Reducing Bushing Type | Open Slot |
Resistance Properties | Corrosion Resistant |
Application | Pulleys, Gears and Sprockets, to Smaller Diameter |
Brand and Bushing Type | DAYTON Open Slot |
Finish | Galvanized |
Bushing Type | Open Slot Reducing Bushing |
Description
Reducing Bushing, Inside Diameter 1/4 in, Material Steel, Outside Diameter 5/16 in, Overall Length 1 in, Reducing Bushing Type Open Slot, System of Measurement Inch, Application Pulleys, Gears and Sprockets, to Smaller Diameter, Finish Galvanized, Resistance Properties Corrosion Resistant, Slot Width 3/16 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V50 (1B5V50)
- TROMBETTA Built In 24V Solenoid/Relay (684-2451-032-02)
- BROWNING FHP CI H Bore Sheaves, #AK49H (AK49H)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-418)
- DAYTON 2X774 Steel Reducer Bushing 3 Pack (2X774)
- DAYTON 6L103 Steel Reducer Bushing 3 Pack (6L103)
- DAYTON 6L102 Steel Reducer Bushing (6L102)
- DAYTON 4X664 Steel Reducer Bushing 3 Pack (4X664)
- DAYTON 2X653 Reducer Bushing 3 Pack (2X653)
- DAYTON 6L101 Steel Reducer Bushing 3 Pack (6L101)
- KELLEY Bushings, Bronze Bushing (Cylinder) 1/2 (091-095)
- Dayton Reducing Bushings