Shop All Drum Accessories
Dayton
Bung Adapter, 304 Stainless Steel, 2
Mfr # 55EC72
Zoro # G9214141
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Pump Drum Pumps
- Not Recommended Chemicals Chromic Acid 30%, Chromic Acid 50%, DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
- Bung Connection Dia. 2 in
- Max. Operating Temp. 175 Degrees F
- For Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55EC72
- Zoro # G9214141
- Country of Origin United States
- Category Drum Accessories
Dimensions
Bung Connection Dia. | 2 in |
For Container Size | 55 gal |
Details
Item | Bung Adapter |
For Use With | Standard Pump Drum Pumps |
Not Recommended Chemicals | Chromic Acid 30%, Chromic Acid 50%, DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%) |
Max. Operating Temp. | 175 Degrees F |
Adapter Connection Type | MNPT |
Adapter Material | 304 Stainless Steel |
Wetted Materials | 304 Stainless Steel |
For Container Type | Drum |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Cyclohexane, Deionized Water, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Xylene |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Cyclohexane, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Heptane, Hexane, Hydraulic Oil, Isopropanol, Ketones, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene |
Description
Bung Adapter, Adapter Material 304 Stainless Steel, For Container Size 55 gal, For Container Type Drum, Bung Connection Dia. 2 in, Adapter Connection Type MNPT, Max. Operating Temp. 175 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV9)
- ZORO SELECT Open Head Salvage Drum, Steel, 5 gal, Unlined, Yellow (HM0501)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 24 in. L (80 TI 24)
- DAYTON Drum-Top Wet/Dry Vacuum Head, 120 W Power, 3 HP, 88 CFM (61HV93)
- ZEELINE Polyethylene Bung Faucet for 2 in. NPT Opening (67)
- JAMCO Ramp Platform for Drums, 20 in W, 3 in H (DRYP)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Dk Grn (207003)
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- PIG Drum Funnel w/Hinged Lid, Yl, 29"O.D.x11"H (DRM672-YW)
- ZORO SELECT Bolt, 1/2-13 Thread, 1 In Long, PK12 (MH12EABOLTG)
- Dayton Drum Accessories