Shop All Pump Parts
Dayton
Buna-N Mechanical Seal
Mfr # PPL3315G
Zoro # G7900444
original price:
$23.14
73% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mechanical Seal
- Shaft Dia. (In.) 5/8 in
- Product Type Buna-N Mechanical Seal
- Compatible with Manufacturer Model Number 4JPD5, 4JPD6, 4JPF1, 4JPF2
- Compatible with Pump Type Turbine Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL3315G
- Zoro # G7900444
- UPC # 190735176047
- Country of Origin India
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 5/8 in |
Details
Item | Mechanical Seal |
Includes | Mechanical Seal |
Product Type | Buna-N Mechanical Seal |
Compatible with Manufacturer Model Number | 4JPD5, 4JPD6, 4JPF1, 4JPF2 |
Compatible with Pump Type | Turbine Pump |
Gasket Material | Buna-N |
Compatible with Brand | Dayton |
Compatible Manufacturer Part Number | 4JPD5, 4JPD6, 4JPF1, 4JPF2 |
Compatible with Manufacturer Model Number [NEW] | 4JPD5, 4JPD6, 4JPF1, 4JPF2 |
Compatible with Manufacturer Part Number | 4JPD5, 4JPD6, 4JPF1, 4JPF2 |
Compatible Grainger Part Number | 4JPD5, 4JPD6, 4JPF1, 4JPF2 |
Compatible Manufacturer Model Number | 4JPD5, 4JPD6, 4JPF1, 4JPF2 |
For Use with Mfr. Model Number | 4JPD5, 4JPD6, 4JPF1, 4JPF2 |
For Use With Mfr. Model Number | 4JPD5, 4JPD6, 4JPF1, 4JPF2 |
Shop By | Closeouts |
Description
Mechanical Seal, Compatible with Pump Type Turbine Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 4JPD5, 4JPD6, 4JPF1, 4JPF2, Compatible with Manufacturer Model Number 4JPD5, 4JPD6, 4JPF1, 4JPF2, Gasket Material Buna-N, Includes Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS C114 Casing T/C STD 1.5" x 1.5" (S114M-01C-316); Replaces Alfa Laval Part# 482815 (482815SP)
- LITTLE GIANT 599303_SPDK 1 1/4''-1 1/2'' Sump Pump Discharge Kit with 24' Hose (32A599303)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 60600 Scfh Air (RMB-57)
- VERSA-MATIC Aluminum XL Elastomer Kit (V1.0 XL KIT-1)
- DAYTON Pump Repair Kit, For 2ZXK4, 2ZXK5 (21TH27)
- DAYTON Pump Body O-Ring (PP211010460-01G)
- DAYTON Mechanical Seal (PP201100061G)
- DAYTON Gasket, PPUL2903G (PPUL2903G)
- DAYTON Motor (PP2LTAD23SCG)
- DAYTON Jam Nut (PPTS0502G)
- BELL & GOSSETT Replacement Module For Steam Trap (600053)
- Dayton Pump Parts