Shop All Pump Parts
Dayton
Buna-N Mechanical Seal
Mfr # PPL3314G
Zoro # G8964067
original price:
$53.52
73% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- Product Type Buna-N Mechanical Seal
- Compatible with Manufacturer Model Number 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7
- Compatible with Brand Dayton
- Compatible with Pump Type Turbine Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL3314G
- Zoro # G8964067
- UPC # 190735267059
- Country of Origin India
- Category Pump Parts
Details
Item | Mechanical Seal |
Fits Brand | DAYTON |
Product Type | Buna-N Mechanical Seal |
Compatible with Manufacturer Model Number | 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7 |
Compatible with Brand | Dayton |
Compatible with Pump Type | Turbine Pump |
Compatible with Manufacturer Part Number | 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7 |
Compatible Manufacturer Part Number | 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7 |
Compatible Grainger Part Number | 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7 |
Compatible with Manufacturer Model Number [NEW] | 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7 |
Compatible Manufacturer Model Number | 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7 |
For Use with Mfr. Model Number | 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7 |
For Use With Mfr. Model Number | 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7 |
Shop By | Closeouts |
Description
Mechanical Seal, Compatible with Pump Type Turbine Pump, Compatible with Brand Dayton, Compatible with Grainger Part Number 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7, Compatible with Manufacturer Model Number 4JPD7, 4JPD8, 4JPD9, 4JPE1, 4JPE4, 4KPE7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF9)
- ARO Lower End Pump Kit (637379-731)
- DAYTON Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp (4JMX4)
- SPEEDFX LIQUID TRANSFER TANK COVER, JUG CAP (8842)
- DAYTON Motor (PPLTAC21SAG)
- DAYTON Hex Nut, 3/8-16 Zp, PK8 (PP60221G)
- DAYTON Oil Seal Repair Kit (PPHP51000218G)
- DAYTON Gear Pump Mechanical Seal, PTFE (4KHL9)
- DAYTON Strainer Basket, For Use With Mfr. Model Number: 5PXF6 (PP27175660903G)
- DAYTON Drain Plug (PPL3513G)
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- Dayton Pump Parts