Shop All Buffing & Polishing Compounds
Dayton
Buffing Compound, White Rouge, PK4
Mfr # 3W770
Zoro # G2116545
product price: $10.45
/pk 4, $2.61/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Type Wrap
- Size 600g
- Application For Chrome, Iron and Stainless Steel
- Type White Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3W770
- Zoro # G2116545
- UPC # 190735295083
- Country of Origin China
- Category Buffing & Polishing Compounds
Dimensions
Size | 600g |
Container Size | 600 g |
Details
Item | Buffing Compound Bar |
Color | White |
Container Type | Wrap |
Application | For Chrome, Iron and Stainless Steel |
Type | White Tube |
Primary Material Application | Chrome, Stainless Steel |
Description
Buffing Compound Bar, Color White, Container Size 600 g, Container Type Wrap, Grit Not Applicable, Grade Not Applicable, Primary Material Application Chrome, Stainless Steel, Product Type Buffing Compound, Solution Type Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SANDNET DISC 5"" 400G 10P (DND050400H10I)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96174)
- MERIT Quick Change Disc, 3In, 36 Grit, TP, PK50 (69957399786)
- UNITED ABRASIVES/SAIT SAIT 83206 DA-F Handy Roll , 1-1/2" x 50 yards, 320 Grit, 1-Pack (83206)
- DAYTON Buffing Compound, Emery, Black, 1 lb., PK4 (3W767)
- DAYTON Buffing Compound Bar, Brown Rouge, 1lb, PK4 (3W769)
- DAYTON Buffing Compound, Red Rouge, 1 lb., PK4 (3W768)
- CS UNITEC Pre-Polishing Compound, White (40013)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- MEGUIARS AUTOMOTIVE Ultra Cut Compound (M10501)
- CS UNITEC Polishing Cream, Pink, 2oz Tube (40015T)
- Dayton Buffing & Polishing Compounds