Shop All Buffing & Polishing Compounds
Dayton
Buffing Compound, Red Rouge, 1 lb., PK4
Mfr # 3W768
Zoro # G0491827
product price: $11.15
/pk 4, $2.79/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Container Type Wrap
- Size 580g-620g
- Application For Brass, Gold, Platinum and Silver
- Type Jewelers, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3W768
- Zoro # G0491827
- UPC # 190735295069
- Country of Origin China
- Category Buffing & Polishing Compounds
Dimensions
Size | 580g-620g |
Container Size | 580 g |
Details
Item | Buffing Compound Bar |
Color | Red |
Container Type | Wrap |
Application | For Brass, Gold, Platinum and Silver |
Type | Jewelers, Red |
Primary Material Application | Brass, Gold, Platinum, Silver |
Description
Buffing Compound Bar, Color Red, Container Size 580 g, Container Type Wrap, Grit Not Applicable, Grade Not Applicable, Primary Material Application Brass, Gold, Platinum, Silver, Product Type Buffing Compound, Solution Type Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313111)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 20 1/2 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7000120754)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 280, 6" dia (05539518166)
- DAYTON Buffing Compound, White Rouge, PK4 (3W770)
- DAYTON Buffing Compound Bar, Brown Rouge, 1lb, PK4 (3W769)
- DAYTON Buffing Compound, Emery, Black, 1 lb., PK4 (3W767)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 5g (61463691143)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 18g (66260300399)
- FLITZ FLITZ WB201-50 Original Buff Ball With 1.76 oz Paste Polish - X-Large 7" (WB201-50)
- DICO Dico 7100942 Jewelers Rouge Buffing Compound for Use with Buffing Wheels; Brown - Brick (7100942)
- Dayton Buffing & Polishing Compounds