Shop All Buffing & Polishing Compounds
Dayton
Buffing Compound, Emery, Black, 1 lb., PK4
Mfr # 3W767
Zoro # G1667863
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Type Wrap
- Size 580g-620g
- Application For Iron and Steel
- Type Emery, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3W767
- Zoro # G1667863
- UPC # 190735295052
- Country of Origin China
- Category Buffing & Polishing Compounds
Dimensions
Size | 580g-620g |
Container Size | 580 g |
Details
Item | Buffing Compound Bar, Emery |
Color | Black |
Container Type | Wrap |
Application | For Iron and Steel |
Type | Emery, Black |
Primary Material Application | Cast Iron, Steel |
Description
Buffing Compound Bar, Emery, Color Black, Container Size 580 g, Container Type Wrap, Grit Not Applicable, Grade Not Applicable, Primary Material Application Cast Iron, Steel, Product Type Buffing Compound, Solution Type Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Green Zirconia Mini Grinding Discs 36 Grit - 25 Pk (12613)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- MILWAUKEE TOOL 4" Knot Wire Cup Brush - Carbon Steel (48-52-1350)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (66261101530)
- DAYTON Buffing Compound, Red Rouge, 1 lb., PK4 (3W768)
- DAYTON Buffing Compound Bar, Brown Rouge, 1lb, PK4 (3W769)
- DAYTON Buffing Compound, White Rouge, PK4 (3W770)
- SAIT UNITED ABRASIVES 1 LB COMPOUND BAR BLACK (41026)
- WALTER SURFACE TECHNOLOGIES White, Polishing Paste, Pre-Paste (07T901)
- PFERD Large Polishing Paste Bar, Grey - Pre-polish for Aluminum and Brass (48761)
- PFERD Large Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48763)
- Dayton Buffing & Polishing Compounds