Shop All Bathroom Fans
Dayton
BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A
Mfr # 60KU42
Zoro # G902587880
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grille
- Housing Material Steel
- Number of Speeds 2
- Grille Color White
- Overall Height 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU42
- Zoro # G902587880
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Overall Height | 11 1/4 in |
Overall Width | 11 7/8 in |
Overall HxWxD | 11 1/4 in x 11 7/8 in x 13 7/8 in |
Profile Width Family | Single-Wide |
Duct Height | 8 in |
Overall Depth | 13 7/8 in |
Profile Height Family | High |
Duct Width | 8 in |
Duct H x W | 8 in x 8 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Grille, Mounting Location Ceiling, Maximum Airflow 410 cfm, Exhaust Airflow @ 0.100 in SP 395 cfm, Exhaust Airflow @ 0.000 in SP 410 cfm, Maximum Noise Level 7 sones, Noise Level @ 0.100 in SP @ 5 ft 5 sones, Number of Speeds 2, Overall Depth 13 7/8 in, Overall Height 11 1/4 in, Overall Width 11 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JALCO Jalco JO-19/VC168, 8 Inch Height, 1 Inch Width (2750-0-0)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 8" Metal (TE-6361M-1)
- ACCUMULAIR Pleated Air Filter, 21" x 22" x 1", 4 Pack (FD21X22A_4)
- CARRIER Motor, 1/10 HP, 208-230V, 1-Phase, 1680 rpm (14B0011N01)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- Dayton Bathroom Fans