Shop All Bathroom Fans
Dayton
BthExh Fn, 8In Duct Dia, Glv Steel, 115 V
Mfr # 60KU43
Zoro # G802587881
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grille
- Housing Material Steel
- Number of Speeds 2
- Heater Without Heater
- Standards UL/cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU43
- Zoro # G802587881
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Grille Length | 25 1/8 in |
Grille Width | 13 1/2 in |
Inlet Height | 13 1/2 in |
Overall Width | 11 5/8 in |
Duct Width | 8 in |
Inlet Width | 25 1/8 in |
For Cut-Out Width | 11 3/4 in |
Overall Height | 11 5/8 in |
Duct H x W | 8 in x 8 in |
Profile Width Family | Double-Wide |
For Cut-Out Length | 23 3/4 in |
Overall HxWxD | 11 5/8 in x 11 5/8 in x 23 5/8 in |
Profile Height Family | High |
Duct Height | 8 in |
Overall Depth | 23 5/8 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Grille, Mounting Location Ceiling, Maximum Airflow 801 cfm, Exhaust Airflow @ 0.100 in SP 774 cfm, Exhaust Airflow @ 0.000 in SP 801 cfm, Maximum Noise Level 9 sones, Noise Level @ 0.100 in SP @ 5 ft 7 sones, Number of Speeds 2, Overall Depth 23 5/8 in, Overall Height 11 5/8 in, Overall Width 11 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 1/4 HP, 208-230V, 1100 rpm, 48 Frame (HC39GE237)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- DAYTON Guard Mounted Exhaust Fan, Blade 18" Dia. (484X55)
- JABSCO Round OEM Blower, 1550 RPM, 1 Phase, Direct, Reinforced Plastic (35000-7100)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON Steel 14"L, 11.25"H, 11.9"W Exhaust Fan (60KU45)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- Dayton Bathroom Fans