Shop All Bathroom Fans
Dayton
BthExh Fn, 8In Duct Dia, Gal Steel, 120 V
Mfr # 60KU33
Zoro # G802587867
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Backdraft Damper, Grille, Mounting Brackets, Vari-Green EC Motor
- Phase 1
- Housing Material Steel
- Number of Speeds 2
- Lighted Without Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU33
- Zoro # G802587867
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Grille Length | 19 3/8 in |
Grille Width | 16 3/8 in |
Overall Depth | 18 in |
Profile Height Family | High |
Duct H x W | 8 in x 10 in |
Overall HxWxD | 14 1/2 in x 14 3/8 in x 18 in |
Profile Width Family | Single-Wide |
Overall Width | 14 3/8 in |
Overall Height | 14 1/2 in |
For Cut-Out Length | 14 3/4 in |
For Cut-Out Width | 18 3/8 in |
Duct Width | 8 in |
Duct Height | 8 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Grille, Mounting Brackets, Vari-Green EC Motor, Mounting Location Ceiling, Maximum Airflow 752 cfm, Exhaust Airflow @ 0.100 in SP 685 cfm, Exhaust Airflow @ 0.000 in SP 709 cfm, Maximum Noise Level 11.1 sones, Noise Level @ 0.100 in SP @ 5 ft 9.5 sones, Number of Speeds 2, Overall Depth 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 18" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9850)
- SCHNEIDER ELECTRIC Thermostat Accessory Wire Guard (AT-1163)
- ILC FILTER 20X28X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 20 X 28 X 075 MADE IN THE USA FILTE (WY-0LZV-4)
- MAMAC Transducer (PR-275-R2-VDC)
- DAYTON Steel 11.6"L, 11.6"H, 11.6"W Exhaust Fan (60KU37)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- DAYTON Bath Exhaust Fan, 1098 cfm cfm, 17 7 /16 X 8in Duct Dia., 115, 220-240 V, No (60RG46)
- DAYTON Steel 14"L, 11.25"H, 11.9"W Exhaust Fan (60KU45)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON BthExh Fn, 8In Duct, Galv Steel, 115 V (60KU34)
- AIR KING Exhaust Fan with Light, 120 V, 44 W, Fluorescent/A19 Incandescent Lamp, 4 in Duct, Square Grill (ASLC70)
- Dayton Bathroom Fans