Shop All Bathroom Fans
Dayton
BthExh Fn, 6In Duct Dia, Galv Steel, 115 V
Mfr # 60KU30
Zoro # G902575689
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Backdraft Damper Mounting brackets
- Phase 1
- Housing Material Steel
- Number of Speeds 1
- Lighted Without Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 60KU30
- Zoro # G902575689
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Grille Length | 14 7/8 in |
Overall Depth | 13 7/8 in |
Overall HxWxD | 7 in x 11 1/2 in x 13 7/8 in |
Overall Width | 11 1/2 in |
For Cut-Out Width | 11 3/4 in |
Profile Height Family | Medium |
For Cut-Out Length | 14 1/8 in |
Profile Width Family | Single-Wide |
Overall Height | 7 in |
Duct Diameter | 6 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper Mounting brackets, Mounting Location Ceiling, Maximum Airflow 197 cfm, Exhaust Airflow @ 0.100 in SP 195 cfm, Exhaust Airflow @ 0.000 in SP 197 cfm, Maximum Noise Level 5.5 sones, Noise Level @ 0.100 in SP @ 5 ft 5.5 sones, Number of Speeds 1, Overall Depth 13 7/8 in, Overall Height 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Cartridge, Waterfilter, Hf25-S For - Part# Cuhf25S (CUHF25S)
- FRIGIDAIRE Door Rack (240535101)
- RW BECKETT Cad Cell Detector, 15 (7006U)
- VIMASCO Vimasco #749 Vapor-Blok Mastic In 1'S (#749 IN 1's)
- DAYTON Steel 14"L, 11.25"H, 11.9"W Exhaust Fan (60KU45)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- DAYTON Bath Exhaust Fan, 130 cfm cfm, 8 x 6 in Duct Dia., 115 V, Yes (60RG35)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- BROAN Ceiling or Wall Duct Free Bathroom Fan, - cfm, 120V AC, No (682)
- Dayton Bathroom Fans