Shop All Motor Parts
Dayton
Brush, Motor, Pk2
Mfr # 1R473
Zoro # G0985056
product price: $17.65
/pk 2, $8.83/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- For Use With Mfr. Model Number 5122
- Type Carbon
- For Use With Mfr. No.5122
- Overall Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1R473
- Zoro # G0985056
- UPC # 190735146798
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Width | 5/16 in |
Overall Length | 3/4 in |
Overall Height | 1/2 in |
Details
Item | Carbon Brush |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 5122 |
Type | Carbon |
For Use With | Mfr. No.5122 |
Voltage | 60 Amps per sq in |
Number of Pieces | 2 |
Description
Carbon Brush, For Use With Mfr. No.5122, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-250)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (300812TCU3)
- NUMATICS Filter Regulator, Metal Bowl, 3/4in, 2.05lb (8653ACEM5FA00HN)
- DAYTON Current Relay, 115/230V (211-100-1002)
- DAYTON Motor Assembly (VE2LY96MAG)
- DAYTON Gasket, 127-484-0100 (127-484-0100)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- DAYTON Rainshield, For Motors w/ 1/2 Dia Shafts (4UEZ6)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- ILB GOLD Rectifier, Replacement For Lester H0504 (H0504)
- Dayton Motor Parts