Shop All Motor Parts
Dayton
Brush, Motor, Pk2
Mfr # 1R394
Zoro # G2385241
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon
- For Use With Mfr. Model Number 5688
- Fits Brand Dayton
- For Use With Mfr. No. 5688
- Overall Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1R394
- Zoro # G2385241
- UPC # 190735146781
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Width | 1/4 in |
Overall Length | 7/8 in |
Overall Height | 1/4 in |
Details
Item | Carbon Brush |
Type | Carbon |
For Use With Mfr. Model Number | 5688 |
Fits Brand | Dayton |
For Use With | Mfr. No. 5688 |
Number of Pieces | 2 |
Voltage | 70 Amps per sq in |
Description
Carbon Brush, For Use With Mfr. No. 5688, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- TRITAN Tapered Bushing, 0.875-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 7/8)
- AIGNEP USA Elbow Connector, 33/64" Hex, 4mm Tube (55110-4-1/8)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- DAYTON Ball Bearing (900-311-0787)
- DAYTON Current Relay, 115/230V (211-100-1002)
- DAYTON Brush, Motor, Pk2 (1R393)
- DAYTON External Cooling Fan Blade (206-048-0300)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHY6)
- DAYTON Cap, Brush (157-200-2600)
- AMETEK Brush Mechanism, For Use with 2M179, PK4 (835253-50)
- Dayton Motor Parts