Shop All Motor Parts
Dayton
Brush, Motor, Pk12
Mfr # 1R389
Zoro # G1879087
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- Type Carbon
- For Use With Mfr. Model Number 5264, 2265, 5292, 5243, 5268
- For Use With Mfr. No. 2265, Mfr. No. 5243, Mfr. No. 5264, Mfr. No. 5268, Mfr. No. 5292
- Overall Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1R389
- Zoro # G1879087
- UPC # 190735146750
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Length | 9/16 in |
Overall Width | 1/4 in |
Overall Height | 1/4 in |
Details
Item | Carbon Brush |
Fits Brand | Dayton |
Type | Carbon |
For Use With Mfr. Model Number | 5264, 2265, 5292, 5243, 5268 |
For Use With | Mfr. No. 2265, Mfr. No. 5243, Mfr. No. 5264, Mfr. No. 5268, Mfr. No. 5292 |
Voltage | 65 Amps per sq in |
Number of Pieces | 12 |
Description
Carbon Brush, For Use With Mfr. No. 2265, Mfr. No. 5243, Mfr. No. 5264, Mfr. No. 5268, Mfr. No. 5292, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-200-PPV-A (DNC-50-200-PPV-A)
- CONRADER Safety Valve, Soft Seat, 1/2In, 300 PSI, SS (SRV390-1/2-V-SS-300)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 72 In, 1/4 NPT (R2-4-72M)
- SKF SKF-6008RS, Single Row Ball Brgs, 6008RS (6008RS)
- DAYTON High Speed Sub Assembly (P146-030-0029)
- DAYTON External Cooling Fan Cover, Plastic (207-048-0300)
- DAYTON Seal, Oil (902-081-4411)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- DAYTON Universal AC/DC Carbon Brush, PK6 (1YNR3)
- DAYTON Motor Brush Set, 90VDC, 9/16 In. L, PK2 (33K906)
- DAYTON Motor Brush Set, DC, 3/8 In.L, 5/8 In.W, Pk2 (11N180)
- Dayton Motor Supplies