Shop All Turbine Pumps
Dayton
Bronze-fitted Turbine Pump
Mfr # 4P916
Zoro # G1677715
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230
- Wetted Materials Bronze Fitted, Cast Iron
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4P916
- Zoro # G1677715
- UPC # 190735331552
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Max. Dia. Solids | 25 Microns |
Height | 8 1/16 in |
Width | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6.75 in |
Overall Height | 8.06 in |
Solid Diameter (Maximum) | 25 micron |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Description
Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 105 psi, Maximum Feet of Head 700 ft, Maximum Flow Rate 40 gpm, Flow Rate @ 10 psi 11.1 gpm, Flow Rate @ 20 psi 10.8 gpm, Flow Rate @ 30 psi 10.6 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 130 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 58X34 Wtr Mtr, 10 Out (WPT-A-C-02-10)
- SKIDMORE Pump/Motor Assy. Complete 1/3 HP, 3450 RPM, ODP, 115/230-1-60 (57110)
- DAYTON O-Ring For Filter Neck (PP02011134G)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, BR, 70 Mesh (PA 401X)
- DAYTON Pump, Turbine, 1/2 HP (4UP51)
- DAYTON Pump, Turbine, 3/4 HP (4UP53A)
- DAYTON Pump, Turbine, 7 1/2 HP (4UP66)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPF4)
- DAYTON Turbine Pump, 1 HP, 1 Ph, 14.4/7.2 Amp (4JPE2)
- DAYTON Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp (4JPG1)
- DAYTON Turbine Pump, 1-1/2 HP, 208-230 to 460V (53EA99)
- Dayton Turbine Pumps