Shop All Festoon System Cable & Connectors
Dayton
Bridge Crane Kit, Cap 1000Lb
Mfr # 4ZV97
Zoro # G9867191
product price: $1,278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,278.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- I Beam Flange Width 3.33 in to 5.08 in
- Maximum Lifting Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4ZV97
- Zoro # G9867191
- UPC # 190735341575
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
I Beam Flange Width | 3.33 in to 5.08 in |
Details
Item | Bridge Crane Kit |
Load Capacity | 1,000 lb |
Maximum Lifting Capacity | 1,000 lb |
Description
Bridge Crane Kit, Maximum Lifting Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 38in H (EPT6W24486PU95)
- LITTLE GIANT LADDERS Aluminum Silver Work Platform 1 pk (10104-002)
- BULLDOG WINCH Switch, replacement for hand controller truck, standard (20227)
- CHECKERS Airplane Chock, 3 In H, Urethane, Yellow, PR (AC3512-P)
- DAYTON Festoon Track Kit, C-Track, L 70 Ft (7CZ61)
- DAYTON Festoon System Kit, C-Track, 40 Ft, Flat (7CZ31)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Flat (7CZ32)
- DAYTON Festoon Joint Bracket, C-Track (33N235)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N206)
- DAYTON Festoon System Kit, C-Track, 30 Ft, Flat (7CZ30)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 500' (SFC8W-14AWG-500)
- Dayton Festoon System Cable & Connectors