Shop All Solenoid Valves
Dayton
Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size
Mfr # 016660
Zoro # G3374427
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 2-Way
- Orifice Dia. 5/32 in
- Valve Configuration Normally Closed
- Body Material - Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 016660
- Zoro # G3374427
- UPC # 190735217986
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 5/32 in |
Overall Height | 2 3/4 in |
Pipe Size | 1/4" |
Overall Length | 1 1/2 in |
Orifice Diameter | 5/32 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1/4 in, Orifice Diameter 5/32 in, Coefficient of Volume (Cv) 0.48, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Water - Maximum 100 psi, Fluid Temperature - Maximum 400 Degrees F, Environmental Rating Indoor, Outdoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/2 In, 100 psi (69A1A1M2U1-100)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 40 (5P734)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (007126)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016656)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008613)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007127)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008617)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008051)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G003)
- Dayton Solenoid Valves