Shop All Solenoid Valves
Dayton
Brass Solenoid Valve Less Coil, Universal, 1/4 in Pipe Size
Mfr # 007735
Zoro # G3485781
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 3-Way
- Orifice Dia. 1/16 in
- Valve Configuration Universal
- Body Material - Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 007735
- Zoro # G3485781
- UPC # 190735216170
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 1/16 in |
Pipe Size | 1/4" |
Overall Height | 4 in |
Overall Length | 4 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/16 in |
Description
Solenoid Valve Body, Valve Ways 3-Way, Valve Positions 2-Position, Valve Starting Configuration Configurable, Body Material Brass, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Coefficient of Volume (Cv) 0.09, 0.12, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Water - Maximum 100 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-8)
- VIEGA Viega ProPress 45 street elbow, 1-1/2" x 1-1/2" (77068)
- B & K Ball Valve Pvc 3/4 Solv (107-634/HC)
- RIDGID CCutter, Heavy Duty, 212 in, For Use With Model K3800 Drum Machine (52817R)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008617)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (016651)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008607)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size (007134)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008041)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007731)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4FG9)
- Dayton Valves