Shop All Solenoid Valves
Dayton
Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size
Mfr # 007128
Zoro # G3100702
Free Shipping & Returns
$87.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Valve Design 2-Way
- Orifice Dia. 5/8 in
- Valve Configuration Normally Closed
- Body Material - Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 007128
- Zoro # G3100702
- UPC # 190735131091
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Orifice Dia. | 5/8 in |
Overall Length | 2 3/4 in |
Overall Height | 3 1/2 in |
Pipe Size | 3/8" |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 5/8 in |
Description
Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Coefficient of Volume (Cv) 2.8, Operating Pressure Differential - Minimum 5 psi, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Water - Maximum 150 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 13/32" TBE Brass Close Pipe Nipple Sch 40 (706112-02)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-06)
- ALFA LAVAL Packing Block Vee Actuator (17-98)
- KOHLER Shower Head, Polished Chrome, Wall (K-72422-CP)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size (007733)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (016655)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (016653)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size (007134)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size (007732)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008041)
- ASCO 240V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A014V)
- Dayton Valves