Shop All Solenoid Valves
Dayton
Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size
Mfr # 016656
Zoro # G3360201
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 3-Way
- Orifice Dia. 3/32 in
- Valve Configuration Normally Closed
- Body Material - Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 016656
- Zoro # G3360201
- UPC # 190735217948
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 3/32 in |
Overall Length | 1 1/2 in |
Overall Height | 4 in |
Pipe Size | 1/4" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 3/32 in |
Description
Solenoid Valve Body, Valve Ways 3-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Coefficient of Volume (Cv) 0.17, 0.22, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 90 psi, Operating Pressure Differential Water - Maximum 90 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 6" CHROME NIPPLE NL (311-070CNL)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Heavy Tank Weld - 1-5/8" Long 304SS (14MPW-1.5-304)
- LASCO Couple Insert Poly 1.25" (UPPC-12)
- HYDROMAXX 1/2" IDx5/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT012050)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008611)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016657)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007129)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008613)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size (007732)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (008037)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8344G072)
- Dayton Valves