Shop All Brakes and Clutches
Dayton
Brake, Motor, 6 Ft Lb
Mfr # 1L389
Zoro # G1976615
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C- Face Magnetic Disc
- For Use With Single Phase Motors, When Wired per Instructions
- Shaft Dia. (In.) 5/8 in
- Coil Volts 115/208-230V AC Or 110/208-220V AC
- Static Torque (Ft.-Lb.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1L389
- Zoro # G1976615
- UPC # 190735142264
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Shaft Length | 2 in |
Bolt Circle Diameter | 5.875 in |
Outside Diameter | 6.88 in |
Lead Length | 15 in |
Keyway Depth | 3/32 in |
Overall Length | 6.94 in |
Shaft Diameter | 5/8 in |
Keyway Width | 3/16 in |
Description
Washdown Brake, Clutch/Brake Type C-Face Magnetic Disc, Coil Voltage 110/208-220V AC @ 50 Hz, 115/208-230V AC @ 60 Hz, Operating Voltage 110/208-220V AC @ 50 Hz, 115/208-230V AC @ 60 Hz, Enclosure Type Totally Enclosed, Static Torque 6 ft-lb, Motor Frame Designation 140TC NEMA, Horsepower @ RPM 2 hp @ 1725 RPM, 3 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location Between Motor and Reducer, NEMA C Face Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- DAYTON 4/B154 Banded V-Belt, 157" Outside Length, 21/32" Top Width, 4 Ribs (54TY26)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- BROWNING 6 Groove Cast Iron Bushed Bore Multiple Sheave, 6S5V280 (6S5V280)
- DAYTON Brake, Motor (4Z447)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- DAYTON Brake, End Mount Disc, Torque 10 F.-Lb (5URA6)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- DAYTON Brake, Magnetic Disc, Torque 6 Ft-Lb (2LYU9)
- DAYTON Brake, End Mount, Torque 10 Ft-Lb (5URA2)
- Dayton Definite Purpose Motors