Dayton

Brake, Motor, 3 Ft Lb


product price: $578.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Single Phase Motors or When Wired per Instructions
  • Type C- Face Magnetic Disc
  • Shaft Dia. (In.) 5/8 in
  • Coil Volts 115/208-230V AC Or 110/208-220V AC
  • Static Torque (Ft.-Lb.) 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shaft Dia. (In.) 5/8 in
Shaft Diameter 5/8 in

Description

Brake, Clutch/Brake Type C-Face Magnetic Disc, Coil Voltage 115/208-230V AC, Operating Voltage 115/208-230V AC, Enclosure Type Dripproof, Static Torque 3 ft-lb, Horsepower @ RPM 1 hp @ 1725 RPM, 2 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C Face Motor or Between Motor and Reducer, For Use With Single Phase Motors or When Wired per Instructions, Includes -, Phase Single, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.