Shop All Brakes and Clutches
Dayton
Brake, Motor, 3 Ft Lb
Mfr # 1L388
Zoro # G1841822
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type C- Face Magnetic Disc
- For Use With Single Phase Motors, When Wired per Instructions
- Shaft Dia. (In.) 5/8 in
- Coil Volts 115/208-230V AC Or 110/208-220V AC
- Static Torque (Ft.-Lb.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1L388
- Zoro # G1841822
- UPC # 190735142257
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Overall Length | 4.94 in |
Outside Diameter | 6.88 in |
Shaft Diameter | 5/8 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Shaft Length | 2 in |
Bolt Circle Diameter | 5.875 in |
Lead Length | 15 in |
Description
Washdown Brake, Clutch/Brake Type C-Face Magnetic Disc, Coil Voltage 110/208-220V AC @ 50 Hz, 115/208-230V AC @ 60 Hz, Operating Voltage 110/208-220V AC @ 50 Hz, 115/208-230V AC @ 60 Hz, Enclosure Type Totally Enclosed, Static Torque 3 ft-lb, Motor Frame Designation 56C NEMA, Horsepower @ RPM 1 hp @ 1725 RPM, 2 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location Between Motor and Reducer, NEMA C Face Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- CHICAGO DIE CASTING PULLEY 8X1/2"" (800A5)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- DAYTON Brake, End Mount, Torque 3 Ft-Lb, Dripproof (5URA0)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- Dayton Definite Purpose Motors