Shop All Brakes and Clutches
Dayton
Brake, Magnetic, Watertight, Torque 6 Ft-Lb
Mfr # 2LYU2
Zoro # G2548497
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single and Three Phase General Purpose C-Face Motors for Indoor/Outdoor Applications
- Type Double C-Face Magnetic Disc
- Shaft Dia. (In.) 5/8 in
- Length (In.) 4.875 in
- Coil Volts 115/208-230V AC Or 110/208-220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LYU2
- Zoro # G2548497
- UPC # 190735222812
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 4.875 in |
Dia. (In.) | 6 7/8 in |
Power Lead Length (In.) | 15 |
Overall Length | 4.88 in |
Outside Diameter | 6.88 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 115/208-230V AC, Operating Voltage 115/208-230V AC, Enclosure Type Totally Enclosed, Static Torque 6 ft-lb, Horsepower @ RPM 2 hp @ 1725 RPM, 3 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers, For Use With Single and Three Phase General Purpose C-Face Motors for Indoor/Outdoor Applications, Includes Hardware, Continuous Duty Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank Relief Valve, 5/8 in Outside Dia (J0020420037)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 59'' (4L590)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D125)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Yellow (HZY05030-100-G)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- Dayton Brakes and Clutches