Shop All Brakes and Clutches
Dayton
Brake, Magnetic, Watertight, Torque 3 Ft-Lb
Mfr # 2LYU1
Zoro # G2445125
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single and Three Phase General Purpose C-Face Motors for Indoor/Outdoor Applications
- Type Double C-Face Magnetic Disc
- Shaft Dia. (In.) 5/8 in
- Length (In.) 4.875 in
- Coil Volts 115/208-230V AC Or 110/208-220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LYU1
- Zoro # G2445125
- UPC # 190735222805
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 4.875 in |
Power Lead Length (In.) | 15 |
Dia. (In.) | 6 7/8 in |
Overall Length | 4.88 in |
Outside Diameter | 6.88 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 110/208-220V AC @ 50 Hz, 115/208-230V AC @ 60 Hz, Operating Voltage 110/208-220V AC @ 50 Hz, 115/208-230V AC @ 60 Hz, Enclosure Type Totally Enclosed, Static Torque 3 ft-lb, Horsepower @ RPM 1 hp @ 1725 RPM, 2 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 5/16-12 JIC (1AA16FJ12)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-04AS)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- DAYTON Brake, Motor (4Z447)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- Dayton Definite Purpose Motors