Shop All Brakes and Clutches
Dayton
Brake, Magnetic, Torque 15 Ft-Lb
Mfr # 5URC2
Zoro # G1943864
product price: $2,720.99
/ea
Free Shipping & Returns
$2,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double C-Face Magnetic Disc
- Shaft Dia. (In.) 1 1/8 in
- Length (In.) 8.125 in
- Coil Volts 208-230/460V AC Or 174-190/380V AC
- Static Torque (Ft.-Lb.) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5URC2
- Zoro # G1943864
- UPC # 190735352175
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 1 1/8 in |
Length (In.) | 8.125 in |
Power Lead Length (In.) | 18 |
Keyseat Size (In.) | 1/4 x 1/8 |
Dia. (In.) | 8 27/50 in |
Overall Length | 4 in |
Outside Diameter | 8.5 in |
Shaft Diameter | 5/8 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Description
Brake, Clutch/Brake Type End Mount Disc, Coil Voltage 115/208-230V AC, Operating Voltage 208-230/460V AC, Enclosure Type Dripproof, Static Torque 15 ft-lb, Horsepower @ RPM 1 hp @ 3450 RPM, 1/2 hp @ 1725 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location 56C Motor Flange, Includes Brake and Instruction Manual, Continuous Duty Yes, Outside Diameter 8.5 in, Overall Length 4 in, Overall Width Not Applicable, Phase Single, Service Factor 1.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 96MXL012 (96MXL012)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod (288413)
- CONTINENTAL CONTITECH 1/4" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-75-11)
- SKF SKF 6202Z, Single Row Ball Bearings (6202Z)
- DAYTON Brake, End Mount, Torque 10 Ft-Lb (5URA2)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- DAYTON Brake, Motor (4Z447)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- Dayton Definite Purpose Motors