Shop All Brakes and Clutches
Dayton
Brake, Magnetic, Dust Proof, Torque10 Ft-Lb
Mfr # 2LYU6
Zoro # G1009741
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single and Three Phase General Purpose C-Face Motors for Indoor/Outdoor Applications
- Type Double C-Face Magnetic Disc
- Length (In.) 4.875 in
- Shaft Dia. (In.) 5/8 in
- Coil Volts 208-230/460V AC Or 174-190/380V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LYU6
- Zoro # G1009741
- UPC # 190735222850
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 4.875 in |
Shaft Dia. (In.) | 5/8 in |
Dia. (In.) | 6 7/8 in |
Power Lead Length (In.) | 15 |
Overall Length | 4.88 in |
Outside Diameter | 6.88 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 174-190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, Operating Voltage 208-230/460V AC, Enclosure Type Totally Enclosed, Static Torque 6 ft-lb, Horsepower @ RPM 2 hp @ 1725 RPM, 3 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers, For Use With Single and Three Phase General Purpose C-Face Motors for Indoor/Outdoor Applications, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- J.W. WINCO GN883-M14X1.5-20-B-MS Breather Valve (883-M14X1.5-20-B-MS)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/8-XBC)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- DAYTON Brake, End Mount, Torque 10 Ft-Lb (5URA2)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- DAYTON Brake, End Mount Disc, Torque 10 F.-Lb (5URA6)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- Dayton Brakes and Clutches