Shop All Brakes and Clutches
Dayton
Brake, Magnetic, Dust Proof, Torque10 Ft-Lb
Mfr # 2LYU3
Zoro # G2409224
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single and Three Phase General Purpose C-Face Motors for Indoor/Outdoor Applications
- Type Double C-Face Magnetic Disc
- Shaft Dia. (In.) 5/8 in
- Length (In.) 4.875 in
- Coil Volts 115/208-230V AC Or 95/174-190V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LYU3
- Zoro # G2409224
- UPC # 190735222829
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 4.875 in |
Dia. (In.) | 6 7/8 in |
Power Lead Length (In.) | 15 |
Outside Diameter | 6.88 in |
Overall Length | 4.88 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 115/208-230V AC, Operating Voltage 115/208-230V AC, Enclosure Type Totally Enclosed, Static Torque 6 ft-lb, Horsepower @ RPM 2 hp @ 1725 RPM, 3 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers, For Use With Single and Three Phase General Purpose C-Face Motors for Indoor/Outdoor Applications, Includes Hardware, Continuous Duty Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10H X 5/8 MPB)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 206-20 1 1/4" Id, 154619 (154619)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKS4H, Pressure Line, 10 micron, Outside-In (MF0058396)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (C-037-S)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- DAYTON Brake, Motor (4Z447)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- DAYTON Brake, Motor (5X400)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- Dayton Brakes and Clutches