Dayton

Brake, Magnetic, Dripproof, Torque 3 Ft-Lb


product price: $542.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Double C-Face Magnetic Disc
  • For Use With Single and Three Phase General Purpose C-Face Motors
  • Length (In.) 4.875 in
  • Shaft Dia. (In.) 5/8 in
  • Coil Volts 208-230/460V AC Or 174-190/380V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 4.875 in
Shaft Dia. (In.) 5/8 in
Power Lead Length (In.) 15
Dia. (In.) 6 7/8 in
Outside Diameter 6.88 in
Overall Length 4.88 in
Shaft Diameter 5/8 in

Description

Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 174-190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, Operating Voltage 208-230/460V AC, Enclosure Type Dripproof, Static Torque 3 ft-lb, Horsepower @ RPM 1 hp @ 1725 RPM, 2 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers, For Use With Single and Three Phase General Purpose C-Face Motors, Includes Hardware, Continuous Duty Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.