Shop All Brakes and Clutches
Dayton
Brake, Magnetic, Dripproof, Torque 10 Ft-Lb
Mfr # 2LYT9
Zoro # G2466064
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single and Three Phase General Purpose C-Face Motors
- Type Double C-Face Magnetic Disc
- Length (In.) 4.875 in
- Shaft Dia. (In.) 5/8 in
- Coil Volts 208-230/460V AC Or 174-190/380V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LYT9
- Zoro # G2466064
- UPC # 190735222799
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 4.875 in |
Shaft Dia. (In.) | 5/8 in |
Power Lead Length (In.) | 15 |
Dia. (In.) | 6 7/8 in |
Overall Length | 4.88 in |
Outside Diameter | 6.88 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 174-190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, Operating Voltage 208-230/460V AC, Enclosure Type Dripproof, Static Torque 10 ft-lb, Horsepower @ RPM 3 hp @ 1725 RPM, 5 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers, For Use With Single and Three Phase General Purpose C-Face Motors, Includes Hardware, Continuous Duty Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Coupler, 1/4" MNPT, PK10 (776)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon (OAN1076V1)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- ORBIT Auto Drain Valve 3/8" (10115H)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- Dayton Definite Purpose Motors