Shop All Brakes and Clutches
Dayton
Brake, Magnetic Disc, Torque 3 Ft-Lb
Mfr # 2LYU8
Zoro # G2201814
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double C-Face Magnetic Disc
- For Use With Single and Three Phase BISSC and Stainless Steel C-Face Motors Used in Food Washdown Applications
- Length (In.) 4.875 in
- Shaft Dia. (In.) 5/8 in
- Coil Volts 208-230/460V AC Or 174-190/380V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LYU8
- Zoro # G2201814
- UPC # 190735222874
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 4.875 in |
Shaft Dia. (In.) | 5/8 in |
Dia. (In.) | 6 7/8 in |
Power Lead Length (In.) | 15 |
Outside Diameter | 6.88 in |
Overall Length | 4.88 in |
Lead Length | 15 in |
Shaft Diameter | 5/8 in |
Bolt Circle Diameter | 5.875 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Shaft Length | 2 in |
Description
Washdown Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 174-190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, Operating Voltage 174-190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, 208-230/460V AC @ 60 Hz, Enclosure Type Totally Enclosed, Static Torque 3 ft-lb, Motor Frame Designation 56C NEMA, Horsepower @ RPM 1 hp @ 1725 RPM, 2 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- MOBIL Mobil Grease Multipurpose Grease Cartridge, XHP 222, Lithium Complex, 13.7 oz, Blue (121929)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- DAYTON Capacitor Mtg Bracket, 4 3/8 In L, PK5 (2MEW3)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- DAYTON Brake, End Mount Disc, Torque 10 F.-Lb (5URA6)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- Dayton Brakes and Clutches