Shop All Brakes and Clutches
Dayton
Brake, Magnetic Disc, Torque 1.5 Ft-Lb
Mfr # 2LYV2
Zoro # G3304777
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4Z384, 4Z394, 6Z404, 6Z405
- Type Magnetic Disc
- Length (In.) 5.5 in
- Shaft Dia. (In.) 5/8 in
- Coil Volts 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LYV2
- Zoro # G3304777
- UPC # 190735222904
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 5.5 in |
Shaft Dia. (In.) | 5/8 in |
Power Lead Length (In.) | 18 |
Dia. (In.) | 6 1/2 in |
Overall Length | 5.5 in |
Outside Diameter | 6.5 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type Magnetic Disc, Coil Voltage 230/460V AC, Operating Voltage 230/460V AC, Enclosure Type Dripproof, Static Torque 1.5 ft-lb, Horsepower @ RPM 1/3 hp @ 1725 RPM, 3/4 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location Most Totally Enclosed Fan-Cooled Dayton General Purpose Motors and Many Right-Angle Gearmotors, For Use With 4Z384, 4Z394, 6Z404, 6Z405, Includes Hardware, Continuous Duty Yes, Outside Diameter 6.5 in, Overall Length 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUB 1/2 MTL BWL (BL60D-4)
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI (5845)
- BANDO S3M-330 Timing Belt, 60-S3M-330 (60-S3M-330)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- DAYTON Brake, Magnetic Disc, Torque 6 Ft-Lb (2LYU9)
- Dayton Brakes and Clutches