Shop All Brakes and Clutches
Dayton
Brake, Magnetic Disc, Torque 10 Ft-Lb
Mfr # 2LYV1
Zoro # G1327173
product price: $1,114.99
/ea
Free Shipping & Returns
$1,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single and Three Phase BISSC and Stainless Steel C-Face Motors Used in Food Washdown Applications
- Type Double C-Face Magnetic Disc
- Shaft Dia. (In.) 5/8 in
- Length (In.) 4.875 in
- Coil Volts 208-230/460V AC Or 174-190/380V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LYV1
- Zoro # G1327173
- UPC # 190735222898
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 4.875 in |
Dia. (In.) | 6 7/8 in |
Power Lead Length (In.) | 15 |
Overall Length | 4.88 in |
Outside Diameter | 6.88 in |
Shaft Diameter | 5/8 in |
Lead Length | 15 in |
Description
Washdown Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 174-190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, Operating Voltage 174-190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz, 208-230/460V AC @ 60 Hz, Enclosure Type Totally Enclosed, Static Torque 6 ft-lb, Motor Frame Designation 56C/140TC NEMA, Horsepower @ RPM 3 hp @ 1725 RPM, 5 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Garden Filter, 1/2M x 3/4F, with Bypass (19-0207)
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter (18-259)
- PRINCE Work Section (SVW1CA1)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- DAYTON Brake, Magnetic Disc, Torque 6 Ft-Lb (2LYU9)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- Dayton Definite Purpose Motors