Shop All Brakes and Clutches
Dayton
Brake, Magnetic Disc, Torque 10 Ft-Lb
Mfr # 2LYU7
Zoro # G0464371
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single and Three Phase BISSC and Stainless Steel C-Face Motors Used in Food Washdown Applications
- Type Double C-Face Magnetic Disc
- Length (In.) 4.875 in
- Shaft Dia. (In.) 5/8 in
- Coil Volts 115/208-230V AC Or 95/174-190V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LYU7
- Zoro # G0464371
- UPC # 190735222867
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 4.875 in |
Shaft Dia. (In.) | 5/8 in |
Dia. (In.) | 6 7/8 in |
Power Lead Length (In.) | 15 |
Overall Length | 4.88 in |
Outside Diameter | 6.88 in |
Shaft Diameter | 5/8 in |
Lead Length | 15 in |
Description
Washdown Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 115/208-230V AC, Operating Voltage 115/208-230V AC @ 60 Hz, 95/174-190V AC @ 50 Hz, Enclosure Type Totally Enclosed, Static Torque 10 ft-lb, Motor Frame Designation 56C/140TC NEMA/IEC, Horsepower @ RPM 3 hp @ 1725 RPM, 5 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- TIMKEN TRB Single Cup Flanged <4 OD, 3420B-2 (3420B-2)
- MILTON Reusable Hose End Fitting, 3/8 MNPT, PK5 (622)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119400-00)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- DAYTON Brake, Motor (4Z447)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- Dayton Brakes and Clutches