Shop All Hoist Accessories
Dayton
Brake Hub, 3 Tons
Mfr # GGS_48279
Zoro # G9682018
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HRH-3T-10FT-Cr, HRH-3T-20FT-Cr, HRH-3T-5FT-Cr
- For Use With Mfr. Model Number HRH-3T-10FT-Cr, HRH-3T-20FT-Cr, HRH-3T-5FT-Cr
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Brake Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_48279
- Zoro # G9682018
- UPC # 00194484256449
- Country of Origin China
- Category Hoist Accessories
Details
Item | Brake Hub 3 Tons |
For Use With | HRH-3T-10FT-Cr, HRH-3T-20FT-Cr, HRH-3T-5FT-Cr |
For Use With Mfr. Model Number | HRH-3T-10FT-Cr, HRH-3T-20FT-Cr, HRH-3T-5FT-Cr |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Brake Hub |
Description
Brake Hub, Product Type Brake Hub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Machinery Mover, 10,000 lb. Cap, PK2 (13V421)
- BARON Galvanized Galvanized Steel 1/16 in. D X 50 ft. L Aircraft Cable (66005)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3991404)
- KEEPER 15'X1" Ratchet Tie-Down, Org, S-Hooks, 500Lbs WLL, PK4 (5506)
- DAYTON Bottom Hook Assembly (GGS_56906)
- DAYTON Top Hook Shaft (GGS_56991)
- DAYTON Brake (MHGXEC69GGS)
- DAYTON Pin, Valve Shifter (MH29XL8528G)
- DAYTON Push Button Cord 15 ft. 9 In. (MHGXEC25GGSB)
- DAYTON Washer, 8 (MH5PKE11G)
- CM Grommet/Station End (28730)
- Dayton Hoist Accessories