Shop All Metal Forming Machines
Dayton
Brake, Floor
Mfr # 13W877
Zoro # G4007123
product price: $3,524.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,524.99
Free 30-Day Returns
Key Features
- Bending Length (In.) 51 in
- Capacity of Mild Steel (Gauge) 12
- Application Bending
- Finger Width (In.) 3 in, 4 in, 5 in, 20 in
- Max. Lift of Beam (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 13W877
- Zoro # G4007123
- UPC # 190735128220
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 51 in |
Finger Width (In.) | 3 in, 4 in, 5 in, 20 in |
Max. Box Depth (In.) | 4 in |
Bending Length | 51 in |
Maximum Box Depth | 4 in |
Finger Width | 3 in, 4 in, 5 in, 20 in |
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No, Finger Style Top and Bottom Edge, Finger Width 3 in, 4 in, 5 in, 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09)
- WESTWARD Mill File, Smooth Cut, Rect, 10 In L (10Z715)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- KLEIN TOOLS Diagonal Cutting Pliers, Angled Head, High-Visibility, 8-Inch (D248-8-GLW)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- DAYTON Brake, Floor, Foot Activated, 40 In (12G599)
- DAYTON Slip Roll, 50 In, 16 Ga. (13W883)
- DAYTON Shrinker/Stretcher, 16 Gauge with Stand (45J331)
- DAYTON Metal Forming Machine, 52 in Bending Length, 52 in Cutting Width, Min. 2 3/8 in Rolls (12G597)
- Dayton Metal Forming Machines