Shop All Brakes and Clutches
Dayton
Brake, End Mount, Torque 6 Ft-Lb, Dripproof
Mfr # 5URA1
Zoro # G2309185
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Mount Disc
- Length (In.) 4 in
- Shaft Dia. (In.) 5/8 in
- Coil Volts 115-208/230V AC or 95/174-190V AC
- Static Torque (Ft.-Lb.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5URA1
- Zoro # G2309185
- UPC # 190735352069
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 4 in |
Shaft Dia. (In.) | 5/8 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Power Lead Length (In.) | 18 |
Dia. (In.) | 6 1/2 in |
Overall Length | 4 in |
Outside Diameter | 6.5 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type End Mount Disc, Coil Voltage 115/208-230V AC, Operating Voltage 115/208-230V AC, Enclosure Type Dripproof, Static Torque 3 ft-lb, Horsepower @ RPM 1 hp @ 3450 RPM, 1/2 hp @ 1725 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location 56C Motor Flange, Includes Brake and Instruction Manual, Continuous Duty Yes, Outside Diameter 6.5 in, Overall Length 4 in, Overall Width Not Applicable, Phase Single, Service Factor 1.4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32-2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3313T)
- PIX V-Belt, Cogged 5/8 X 71 (5VX710)
- BOWER Tapered Roller Bearing Cone - 1.377 In Id X 0.771 In W (14139)
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- Dayton Definite Purpose Motors