Shop All Brakes and Clutches
Dayton
Brake, End Mount, Torque 3 Ft-Lb
Mfr # 5URA4
Zoro # G2738583
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Mount Disc
- Shaft Dia. (In.) 5/8 in
- Length (In.) 4 in
- Coil Volts 208-230/460V AC or 174-190/380V AC
- Static Torque (Ft.-Lb.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5URA4
- Zoro # G2738583
- UPC # 190735352090
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 4 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Dia. (In.) | 6 1/2 in |
Power Lead Length (In.) | 18 |
Outside Diameter | 6.5 in |
Overall Length | 4 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Shaft Diameter | 5/8 in |
Description
Brake, Clutch/Brake Type End Mount Disc, Coil Voltage 115/208-230V AC, Operating Voltage 208-230/460V AC, Enclosure Type Dripproof, Static Torque 3 ft-lb, Horsepower @ RPM 1 hp @ 3450 RPM, 1/2 hp @ 1725 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location 56C Motor Flange, Includes Brake and Instruction Manual, Continuous Duty Yes, Outside Diameter 6.5 in, Overall Length 4 in, Overall Width Not Applicable, Phase Single, Service Factor 1.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector QSY-10 (QSY-10)
- HALDEX Concentric Two-Stage Pump 7 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (249007)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- CENTURY ODP Resilient Base Motor (RB3154AV1)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- DAYTON Brake, Motor (4Z447)
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, Motor (5X400)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- Dayton Brakes and Clutches