Shop All Hoist Accessories
Dayton
Brake Disc, PK2
Mfr # GGS_48523
Zoro # G7114488
original price:
$7.27
78% off
new price: $1.55
/pk 2, $0.78/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW58, 1VW59, 1VW60
- For Use With Mfr. Model Number 1VW58, 1VW59, 1VW60
- Fits Brand Dayton
- Shop By Closeouts
- Product Type Brake Friction Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_48523
- Zoro # G7114488
- UPC # 190735985748
- Country of Origin China
- Category Hoist Accessories
Details
Item | Brake Disc |
For Use With | 1VW58, 1VW59, 1VW60 |
For Use With Mfr. Model Number | 1VW58, 1VW59, 1VW60 |
Fits Brand | Dayton |
Shop By | Closeouts |
Product Type | Brake Friction Disc |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJZ4)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- HARRINGTON Safety Latch for 1 Ton Lever Hoist (L5BA0101071)
- DAYTON Load Chain for 10 ft. Lift (GGS_57157)
- DAYTON Locking Nut and Chain Pin (GGS_57151)
- DAYTON Hand Chain Hoist (GGS_56987)
- DAYTON Top Hook Pin (GGS_56999)
- DAYTON Bottom Block Frame, PK2 (EW-05)
- DAYTON Bottom Hook Assembly (EC-91)
- DAYTON Load Chain, 1.5 Tons, 20 ft. (GGS_48375)
- Dayton Lifting Equipment